1/2 x 3/8 in. Sweat x OD Compression Oval Straight Supply Stop Valve in Polished Chrome
1/2 x 3/8 in. Sweat x OD Compression Oval Straight Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead Free Solid Brass
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Handle Type:
- Oval
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 046224033042
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.28 lb
- Width:
- 2-1/2 in