1- 1/2 in. 40 PVC Bath Drain Brass Lift and Turn with Pipe and Tee 2- Hole Face Plate Polished Chrome
1- 1/2 in. 40 PVC Bath Drain Brass Lift and Turn with Pipe and Tee 2- Hole Face Plate Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 210-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete bath drain kit.
- Complete Sch. 40 Bath Drain
- Polished Chrome Brass Trim
- 1 1/2in PVC Schedule 40 Tube
- Fits All Standard Size Tubs
- Includes Everything Necessary For The Installation Of One Complete Bath Drain
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Tub Depth:
- 2-22/25 in
- UPC:
- 046224700531
- Width:
- 12-1/4 in