1- 1/2 X 13 in. 20 Gauge Disposer Kit with Baffle Inlet Chrome
1- 1/2 X 13 in. 20 Gauge Disposer Kit with Baffle Inlet Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 550-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sanitary baffle tee.
- Chrome Plated
- 20 Gauge Brass
- Baffle Tee
- Includes nuts and washers
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Gauge (metal):
- 20
- Material:
- Brass
- Product Type:
- Disposer Kit
- Size:
- 1-1/2 in
- UPC:
- 046224700296