This product requires certification to purchase.

1-1/2 in. 17 ga Adjustable Style P-Trap in Rough Brass

Keeney

1-1/2 in. 17 ga Adjustable Style P-Trap in Rough Brass

  • Fast #
  • Part #KEE305XRBBNDF
  • Item #2431286
  • Manufacturer Part #305XRBBNDF
5 out of 5 Customer Rating
Brand image
Keeney

1-1/2 in. 17 ga Adjustable Style P-Trap in Rough Brass

  • Fast #
  • Part #KEE305XRBBNDF
  • Item #2431286
  • Manufacturer Part #305XRBBNDF
5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet: 1 1/2 in or 1 1/4 in Outlet: 1 1/2 in
  • Requires Certification

Documents


Specifications

Color Finish Name:
Rough Brass
Gauge (metal):
17 ga
Height:
10-1/4 in
IAPMO Listed:
Yes
Length:
10-3/4 in
UPC:
046224927174