1-1/2 in. 17 ga P-Trap with Deep Flange

You last purchased this on
 
Keeney

1-1/2 in. 17 ga P-Trap with Deep Flange

  • Fast #
  • Part #KEE305CPBNDF
  • Item #1020974
  • Manufacturer Part #305CPBNDF
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. 17 ga P-Trap with Deep Flange

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less cleanout
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Gauge (metal):
17 ga
Height:
8-22/25 in
Origin:
Global
Trap Size:
1-1/2 in
Weight:
1.44 lb
Width:
5-3/4 in