1-1/2 in. 17 Gauge Chrome Plated Double Offset Chrome Plated
1-1/2 in. 17 Gauge Chrome Plated Double Offset Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double Offset
- Chrome Plated
- 22 Gauge Brass
- 1 1/2in x 1 1/2in
- Includes nuts and washers
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 9-3/4 in
- Material:
- Brass
- Product Type:
- Double Offsets
- UPC:
- 046224936831