1-1/2 in. Brass J-Trap
1-1/2 in. Brass J-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less cleanout
- Outlet: 1 1/2in
- For sink traps
- Chrome plated
- Includes Nuts and Washers
- 17 Gauge Brass
- Ground Joint Connection
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Ground Joint
- Depth:
- 2-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 5-13/100 in
- Length:
- 5-13/100 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 0.8 lb
- Width:
- 6-13/100 in