This product requires certification to purchase.

1-1/2 in. Brass Sink Trap

Keeney

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #KEE332CP
  • Item #62266
  • Manufacturer Part #332CP
4.3 out of 5 Customer Rating
Brand image
Keeney

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #KEE332CP
  • Item #62266
  • Manufacturer Part #332CP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 225
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All necessary nuts and washers
  • 1 1/2in inlet x 1 1/2in outlet
  • Chrome Plated
  • 20 Gauge Brass
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
Polished Chrome
Gauge (metal):
20 ga
Height:
20 in
Length:
6 in
Trap Material:
Brass
Trap Size:
1-1/2 in
UPC:
046224928232