This product requires certification to purchase.

1-1/2 in. End Outlet Continuous Waste in White

Keeney

1-1/2 in. End Outlet Continuous Waste in White

  • Fast #
  • Part #KEE121W
  • Item #297561
  • Manufacturer Part #121W
3.9 out of 5 Customer Rating
Brand image
Keeney

1-1/2 in. End Outlet Continuous Waste in White

  • Fast #
  • Part #KEE121W
  • Item #297561
  • Manufacturer Part #121W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inlet: 1 1/2 in
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
UPC:
046224918929