1-1/2 in. Flange in Polished Chrome
1-1/2 in. Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1515 Pallet: 21210-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- For 1 1/2 in IPS
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 046224938460
- Width:
- 19/100