1-1/2 in. Iron Box flange in Polished Chrome
1-1/2 in. Iron Box flange in Polished Chrome
Product Details
Product Details
- Sure Grip holds flange in place.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Material:
- Iron
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 046224938613
- Width:
- 5 in