1-1/2 in. Plastic P-Trap in White
1-1/2 in. Plastic P-Trap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reversible J-Bend
- Reducing washer
- TPR washer
- SCH 40 marvel connector
Specifications
- ASTM:
- ASTM F-409
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Threaded
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2
- UPC:
- 041193104717