1-1/2 in. Plastic P-Trap
1-1/2 in. Plastic P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- P Trap For Kitchen
- 1 1/2in
- PVC
- Connects to Sch 40 Pipe
- Includes All Necessary Nuts And Washers
- Leak Free TPR Washers Included
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 17
- Height:
- 10-19/50
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2
- UPC:
- 046224022640