This product requires certification to purchase.

1-1/2 in. PVC Side Outlet Toe-Tap Drain in Polished Chrome

Keeney

1-1/2 in. PVC Side Outlet Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #KEE77W
  • Item #689473
  • Manufacturer Part #77W
4.6 out of 5 Customer Rating
Brand image
Keeney

1-1/2 in. PVC Side Outlet Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #KEE77W
  • Item #689473
  • Manufacturer Part #77W
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete Plastic Side Outlet Tub Drain
  • For installation that require a side outlet drain
  • Polished Chrome Trim
  • Foot Lok Stopper
  • Slip Joint Connections
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
UPC:
046224702252
Width:
12 in