1-1/2 in. Slip 45 Degree Brass Elbow
1-1/2 in. Slip 45 Degree Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Product Details
- Slip joint connections for easy installation.
- Chrome Plated 22 Gauge Brass
- 1 1/2in inlet x 1 1/2in outlet
- Includes nuts and washers
Specifications
- Application:
- Residential
- Elbow Degree:
- 45 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Elbow
- Material:
- Brass