1-1/2 in. Slip 90 Degree Brass Elbow
1-1/2 in. Slip 90 Degree Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2400All Sizes
Product Details
Product Details
- Chrome plated
- 22 gauge brass
- Standard radius
- 90° coupling
- Includes nuts and washers
Documents
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Elbow
- Material:
- Brass
- UPC:
- 046224936497