1-1/2 x 12 in. Slip-Joint Extension Tube in Black
1-1/2 x 12 in. Slip-Joint Extension Tube in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plastic
- Slip Joint
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 046224929314