This product requires certification to purchase.

1-1/2 x 6 x 1/2 in. Dishwasher Tailpiece Satin Nickel

Keeney

1-1/2 x 6 x 1/2 in. Dishwasher Tailpiece Satin Nickel

  • Fast #
  • Part #KEE48SSN
  • Item #248506
  • Manufacturer Part #48SSN
4.4 out of 5 Customer Rating
Brand image
Keeney

1-1/2 x 6 x 1/2 in. Dishwasher Tailpiece Satin Nickel

  • Fast #
  • Part #KEE48SSN
  • Item #248506
  • Manufacturer Part #48SSN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass nut
  • Requires Certification

Documents


Specifications

Branch Size:
1-7/8 in
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-1/2 in
End Connection 1:
Lock Nut
End Connection 2:
Solvent Weld
End Connections:
Lock Nut x Solvent Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Length:
6 in
Material:
Brass
Product Type:
Tailpiece
UPC:
046224931096