This product requires certification to purchase.

1-1/2 X 8 1/2 Nominal Sweat Branch Tailpiece Rough Brass

Keeney

1-1/2 X 8 1/2 Nominal Sweat Branch Tailpiece Rough Brass

  • Fast #
  • Part #DEA812B3
  • Item #785103
  • Manufacturer Part #812B-3
3.3 out of 5 Customer Rating
Brand image
Keeney

1-1/2 X 8 1/2 Nominal Sweat Branch Tailpiece Rough Brass

  • Fast #
  • Part #DEA812B3
  • Item #785103
  • Manufacturer Part #812B-3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass nut
  • Rough Brass 22 Gauge
  • 1/2in Copper Sweat Branch Connection
  • Direct Connect 1 1/2in Inlet x 8in Long
  • Brass Nut
  • Requires Certification

Documents


Specifications

Branch Size:
1-7/8 in
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Diameter:
1-1/2 in
End Connection 1:
Lock Nut
End Connection 2:
Solvent Weld
End Connections:
Lock Nut x Solvent Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Length:
8 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193126467