1-1/4 in. Brass P-Trap in Brushed Nickel
1-1/4 in. Brass P-Trap in Brushed Nickel
Product Details
Product Details
- Less cleanout
- Inlet: 1 1/4in Outlet: 1 1/4in
- With Flange
- Brushed Nickel Finish 20 Gauge Brass Tubing
Documents
Specifications
- Cleanout:
- No
- Color Finish Name:
- Brushed Nickel
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- UPC:
- 046224018889