1-1/4 in. Brass P-Trap in Chrome
1-1/4 in. Brass P-Trap in Chrome
Product Details
Product Details
- Less cleanout
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Gauge (metal):
- 22 ga
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 046224720478