1-1/4 in. Brass P-Trap
1-1/4 in. Brass P-Trap
Product Details
Product Details
- Less cleanout
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 17 ga
- Height:
- 4-1/8 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 046224925118