1-1/4 in. Slip 90 Degree Brass Elbow

You last purchased this on
 
Keeney

1-1/4 in. Slip 90 Degree Brass Elbow

  • Fast #
  • Part #KEE673PC
  • Item #1020690
  • Manufacturer Part #673PC
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/4 in. Slip 90 Degree Brass Elbow

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Chrome Plated 22 Gauge Brass
  • 1 1/4in inlet x 1 1/4in outlet
  • Slip joint connections for easy installation.
  • Includes nuts and washers
  • Requires Certification

Specifications

Application:
Residential
Elbow Degree:
90 DD
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Elbow
Material:
Brass