1-1/4 X 1-1/4 17 Gauge P-Trap Low Inlet Polished Chrome
1-1/4 X 1-1/4 17 Gauge P-Trap Low Inlet Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low inlet
- Fits Kindred sinks: S2230/80ML 1 hole, 3 hole & 4 hole
- Designed to custom fit your Kindred sink
- Sink grid can also be used as cooling rack
Documents
Specifications
- Color Finish Name:
- Chrome
- Gauge (metal):
- 17 ga
- Height:
- 10-1/4 in
- UPC:
- 046224924562