This product requires certification to purchase.

1-1/4 x 1-1/4 x 8 in. Tailpiece Threaded Both End in Polished Chrome

Keeney

1-1/4 x 1-1/4 x 8 in. Tailpiece Threaded Both End in Polished Chrome

  • Fast #
  • Part #KEE1160PC
  • Item #62999
  • Manufacturer Part #1160PC
5 out of 5 Customer Rating
Brand image
Keeney

1-1/4 x 1-1/4 x 8 in. Tailpiece Threaded Both End in Polished Chrome

  • Fast #
  • Part #KEE1160PC
  • Item #62999
  • Manufacturer Part #1160PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated for a high luster appearance in exposed installations.
  • Inlet: 1 1/4in
  • Length: 8in
  • 20 gauge brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
8 in
Material:
Brass
UPC:
046224918356