1-1/2 in. End Outlet Continuous Waste Direct Connect with Adjustable 1/2 in. Branch in Black
1-1/2 in. End Outlet Continuous Waste Direct Connect with Adjustable 1/2 in. Branch in Black
Product Details
Product Details
- 1 1/2"
- Telescopes: 11 in - 16 in
- 1/2 branch
- Adjustable end outlet
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Lock Nut
- End Connection 2:
- Solvent Weld
- End Connections:
- Lock Nut x Solvent Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic