This product requires certification to purchase.

1-1/4 in. Brass Sink Trap

Keeney

1-1/4 in. Brass Sink Trap

  • Fast #
  • Part #KEE325CP
  • Item #246547
  • Manufacturer Part #325CP
4.7 out of 5 Customer Rating
Brand image
Keeney

1-1/4 in. Brass Sink Trap

  • Fast #
  • Part #KEE325CP
  • Item #246547
  • Manufacturer Part #325CP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All necessary nuts and washers
  • Chrome Plated
  • 1 1/4in inlet x 1 1/4in outlet x 20 1/2in long
  • 17 Gauge Brass
  • Includes Flange and All Necessary Nuts and Washers
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
Chrome Plated
Gauge (metal):
17 ga
Height:
20 in
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
046224928027