This product requires certification to purchase.

1-1/4 x 12 in. Threaded Both Ends Tailpiece in Polished Chrome

This product has been replaced by

Dearborn Polished Chrome 20 ga Threaded Tube in Polished Chrome
Dearborn 1-1/4 x 12 in. Brass Threaded Extension Tube
Manufacturer Part #822-1
Keeney

1-1/4 x 12 in. Threaded Both Ends Tailpiece in Polished Chrome

  • Fast #
  • Part #KEE1161PC
  • Item #62292
  • Manufacturer Part #1161PC
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Dearborn Polished Chrome 20 ga Threaded Tube in Polished Chrome
Dearborn 1-1/4 x 12 in. Brass Threaded Extension Tube
Manufacturer Part #822-1
Keeney

1-1/4 x 12 in. Threaded Both Ends Tailpiece in Polished Chrome

  • Fast #
  • Part #KEE1161PC
  • Item #62292
  • Manufacturer Part #1161PC
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2496
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Threaded on both ends
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Threaded
Diameter:
1-1/4 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Tailpiece
UPC:
046224918387