This product requires certification to purchase.

12 in. 17 ga Threaded Tube in Rough Brass

Keeney

12 in. 17 ga Threaded Tube in Rough Brass

  • Fast #
  • Part #KEE1773RB
  • Item #220559
  • Manufacturer Part #1773RB
5 out of 5 Customer Rating
Brand image
Keeney

12 in. 17 ga Threaded Tube in Rough Brass

  • Fast #
  • Part #KEE1773RB
  • Item #220559
  • Manufacturer Part #1773RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1536
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty 17 gauge brass construction.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Threaded
Diameter:
1-1/4 in
Gauge (metal):
17 ga
Length:
12 in
Material:
Brass
Product Type:
Tube
UPC:
046224921424