12 in. 20 ga Slip-Joint Extension Tube in Chrome Plated
12 in. 20 ga Slip-Joint Extension Tube in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inlet: 1 1/2 in Length: 12 in
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Extension Tube
- UPC:
- 046224923480