This product requires certification to purchase.

16 in. Direct Connect End Outlet Waste in White

This product has been replaced by

Dearborn White Slip-Joint End Outlet Waste in White
Dearborn 16 in. Slip-Joint End Outlet Waste in White
Manufacturer Part #P9121A
Keeney

16 in. Direct Connect End Outlet Waste in White

  • Fast #
  • Part #KEE125A-16TTW
  • Item #1020792
  • Manufacturer Part #125A-16TTW
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Dearborn White Slip-Joint End Outlet Waste in White
Dearborn 16 in. Slip-Joint End Outlet Waste in White
Manufacturer Part #P9121A
Keeney

16 in. Direct Connect End Outlet Waste in White

  • Fast #
  • Part #KEE125A-16TTW
  • Item #1020792
  • Manufacturer Part #125A-16TTW
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flanged for a direct connection to a sink strainer.
  • Continuous Waste
  • Inlet: 1 1/2in Length: 16in
  • Direct Connect With Baffle Tee
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Direct Connect
Diameter:
1-1/2
Length:
16
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste
UPC:
046224919445