16 in. Direct Connect End Outlet Waste in White
16 in. Direct Connect End Outlet Waste in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End outlet
- Inlet: 1 1/2in Length: 16in
- Continuous waste direct connect
- Direct Connect With Baffle Tee
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Height:
- 6-11/16 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste