16 in. Slip-Joint Center Outlet Waste in White
16 in. Slip-Joint Center Outlet Waste in White
Product Details
Product Details
- 1 1/2"
- Baffle tee
- Slip Joint With Baffle Tee
- Includes All Necessary Nuts And Washers
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Center Outlet Waste
- UPC:
- 046224919865