3-1/2 in. Stainless Steel Strainer
3-1/2 in. Stainless Steel Strainer
Product Details
Product Details
- Neoprene stopper
- Buffed rim
- Fixed stick post basket
- Thumb screw style lock nut
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Height:
- 4-3/4 in
- Material:
- Stainless Steel
- Origin:
- Global
- UPC:
- 046224733171