5/8 x 1/2 in. Compression Oval Handle Angle Supply Stop Valve in Polished Chrome
5/8 x 1/2 in. Compression Oval Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quarter Turn Angle Valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Oval
- Height:
- 5-3/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Recommended Valve Application:
- Residential
- UPC:
- 046224032946
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- Teflon
- Valve Size:
- 5/8 in x 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.366 lb
- Width:
- 8-29/50 in