7/8 x 3/8 in. Compression x Ballcock Supply Tube
7/8 x 3/8 in. Compression x Ballcock Supply Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel wrapped insures long life and the flexible tube makes for easy installation
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- IAPMO Listed:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- UPC:
- 046224238065
- Water Supply Connector Type:
- Toilet