8 x 1-1/4 in. 22 ga Slip-Joint Extension Tube in Polished Chrome
8 x 1-1/4 in. 22 ga Slip-Joint Extension Tube in Polished Chrome
Product Details
Product Details
- Chrome plated
- Slip Joint
- 22 gauge brass
- Consumer Grade
- Includes All Necessary Nuts and Washers
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Extension Tube
- UPC:
- 046224921042