9/16 x 9 in. Brass Hex Nut
9/16 x 9 in. Brass Hex Nut
Product Details
Product Details
- Faucet Coupling Nut
- Chrome Plated
Specifications
- Application:
- Residential
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2
- Diameter - Inside 1:
- 9/16
- Height:
- 9
- Material:
- Brass
- UPC:
- 046224900214
- Width:
- 5