Bath Drain Foot Lock Stop in Black
Bath Drain Foot Lock Stop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Plastic Bath Drain
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Body Material:
- Nickel
- IAPMO Listed:
- No
- UPC:
- 046224935735
- Width:
- 12