Brass and Rubber Washer and Screw
Brass and Rubber Washer and Screw
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 3500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 24 assorted washers and screws
- 3.75 in H x 2.625 in W
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Washer and Screw Kit
- Material:
- Brass, Rubber
- UPC:
- 046224805212