This product requires certification to purchase.

Grab Bar in White

Keeney

Interlock Handlebars™ Grab Bar in White

  • Fast #
  • Part #KEEPP19900
  • Item #351653
  • Manufacturer Part #PP19900
5 out of 5 Customer Rating
Brand image
Keeney

Interlock Handlebars™ Grab Bar in White

  • Fast #
  • Part #KEEPP19900
  • Item #351653
  • Manufacturer Part #PP19900
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16"
  • Use with other Interlock Handlebars™ components
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Interlock Handlebars™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
Height:
20-1/2 in
IAPMO Listed:
No
Length:
16 in
UPC:
046224199007
Width:
3-1/2 in