Offset Grid Drain Plated Polished Chrome
Offset Grid Drain Plated Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/4"
- Chrome plated
- Cast brass
- 17 gauge
- Wheel Chair Lavatory Strainer
- Off-set grid drain
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Cast Brass
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/4 in
- UPC:
- 046224934004