This product requires certification to purchase.

Plastic Lift & Turn Drain in Polished Chrome

Keeney

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEE620APVC
  • Item #306018
  • Manufacturer Part #620APVC
3.7 out of 5 Customer Rating
Brand image
Keeney

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEE620APVC
  • Item #306018
  • Manufacturer Part #620APVC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 1 1/2" piping
  • Complete bath drain
  • Lift 'N Turn Style
  • 1 1/2in PVC Schedule 40 Tube
  • Fits All Standard Size Tubs
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
Strainer Body:
Zinc
UPC:
046224935315
Width:
12-1/4 in