Plastic Lift & Turn Drain in Polished Chrome
Plastic Lift & Turn Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 585-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished Chrome with Zinc trim
- PVC
- 1 1/2 in PVC SCH 40 connections
- Half Pack Bath Drain
- Lift NTurn style
- Includes all necessary hardware
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- UPC:
- 046224935445
- Width:
- 3-3/4 in