Plastic Lift & Turn Drain in Polished Chrome
Plastic Lift & Turn Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less pipe and tee
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Depth:
- 5-13/100 in
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 7-1/2 in
- Strainer Body:
- Brass
- Weight:
- 1.288 lb
- Width:
- 3-3/4 in