This product requires certification to purchase.

Plastic Lift & Turn Drain in Polished Chrome

Keeney

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEE69W
  • Item #504960
  • Manufacturer Part #69W
3.3 out of 5 Customer Rating
Brand image
Keeney

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEE69W
  • Item #504960
  • Manufacturer Part #69W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Direct outlet drain.
  • Polished Chrome Trim
  • 1 1/2in Plastic Tube
  • Fits All Standard Size Tubs
  • Direct Outlet Style
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
Polypropylene
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Trim Only:
No
UPC:
046224936626
WaterSense Labeled:
No