Rubber Stopper for Garbage Disposer in White
PlumbPak® Rubber Stopper for Garbage Disposer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits most disposals
- Rubber
- White
Specifications
- Collection:
- PlumbPak®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 7-81/100 in
- Material:
- Rubber
- UPC:
- 046224220152
- Width:
- 6-19/50 in