This product requires certification to purchase.

Round Pull-Out Closet Bolt Cap in Polished Chrome

Keeney

Round Pull-Out Closet Bolt Cap in Polished Chrome

  • Fast #
  • Part #KEE835-30PCL
  • Item #3627612
  • Manufacturer Part #835-30PCL
3.4 out of 5 Customer Rating
Brand image
Keeney

Round Pull-Out Closet Bolt Cap in Polished Chrome

  • Fast #
  • Part #KEE835-30PCL
  • Item #3627612
  • Manufacturer Part #835-30PCL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 2250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal fit
  • Includes adapters to fit both 1/4" and 5/16" toilet bolts
  • Chrome Plated
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Length:
1-1/4 in
Material:
Plastic
UPC:
046224024507
Width:
5 in