Silicone Replacement Flapper
Silicone Replacement Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 966-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes metal chain and hook
- Complete with rubber seal
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Keeney American Standard Cadet Flush Valves and K835-11 OverFlow Tube
- Length:
- 2-1/2
- Size:
- 3 in
- UPC:
- 046224036678
- WaterSense Labeled:
- No
- Width:
- 7-1/2