Soap Dispenser in Polished Chrome
Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Chrome
- Fast and easy refill from the top of the dispenser
- Soap/lotion dispenser
- Fits Into Most Sink Hole Cut-Outs
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Height:
- 10 in
- Weight:
- 0.79 lb
- Width:
- 8-22/25 in